Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK
Mfr # PB8395
Zoro # G015832839
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Overall Length
16 in
Color
Clear
Bag Closure Type
Twist Tie
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8395
Zoro #
G015832839
UPC #
841436034531
Country of Origin
Multiple
Dimensions
Thickness
6 mil
Overall Length
16 in
Width
10 in
Seal Length
10 in
Details
Color
Clear
Bag Closure Type
Twist Tie
Material
Polyethylene
Item
Open-Ended Bag
Hang Hole
No
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.