Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB8400

  • Zoro # G915832830


product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Package Configuration
Case Pack
Overall Length
15 in
Bag Closure Type
Twist Tie
Width
12 in
Seal Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8400
Zoro #
G915832830
UPC #
841436096232
Country of Origin
Multiple

Dimensions

Overall Length
15 in
Width
12 in
Seal Length
12 in
Thickness
6 mil

Details

Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
Color
Clear
Hang Hole
No
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.