Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK
Mfr # PB8455
Zoro # G715832825
product price: $148.99
/pk 500, $0.30/ea
Free Shipping & Returns
Key Features
Bag Material
Polyethylene
Package Configuration
Case Pack
Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8455
Zoro #
G715832825
UPC #
841436034562
Country of Origin
Multiple
Dimensions
Seal Length
12 in
Overall Length
20 in
Width
12 in
Thickness
6 mil
Details
Bag Material
Polyethylene
Package Configuration
Case Pack
Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Hang Hole
No
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.