Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK
Mfr # PB8505
Zoro # G415832866
product price: $160.99
/pk 500, $0.32/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Color
Clear
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8505
Zoro #
G415832866
UPC #
841436034586
Country of Origin
Multiple
Dimensions
Thickness
6 mil
Overall Length
18 in
Width
14 in
Seal Length
14 in
Details
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Bag Material
Polyethylene
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.