Open-Ended Bag, 8 mil, Clear, Twist Tie, 100 PK
Mfr # PB8809
Zoro # G015832730
product price: $70.59
/pk 100, $0.71/eaKey Features
Overall Length
24 in
Thickness
8 mil
Width
18 in
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8809
Zoro #
G015832730
UPC #
841436096539
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Thickness
8 mil
Width
18 in
Seal Length
18 in
Details
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Color
Clear
Item
Open-Ended Bag
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.