Open-Ended Bag, 8 mil, Clear, Twist Tie, 200 PK
Mfr # PB8808
Zoro # G515832742
product price: $89.59
/pk 200, $0.45/ea
Free Shipping & Returns
Key Features
Overall Length
20 in
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Bag Material
Polyethylene
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8808
Zoro #
G515832742
UPC #
841436096522
Country of Origin
Multiple
Dimensions
Overall Length
20 in
Seal Length
16 in
Width
16 in
Thickness
8 mil
Details
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Material
Polyethylene
Hang Hole
No
Material
Polyethylene
Color
Clear
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.