Open-Ended Bag, 8 mil, Clear, Twist Tie, 250 PK
Mfr # PB8807
Zoro # G115832753
product price: $106.99
/pk 250, $0.43/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Thickness
8 mil
Color
Clear
Bag Material
Polyethylene
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8807
Zoro #
G115832753
UPC #
841436096515
Country of Origin
Multiple
Dimensions
Thickness
8 mil
Seal Length
12 in
Width
12 in
Overall Length
20 in
Details
Bag Closure Type
Twist Tie
Color
Clear
Bag Material
Polyethylene
Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.