Open-Ended Bag, 8 mil, Clear, Twist Tie, 50 PK
Mfr # PB8814
Zoro # G515832766
product price: $99.59
/pk 50, $1.99/ea
Free Shipping & Returns
Key Features
Thickness
8 mil
Hang Hole
No
Bag Closure Type
Twist Tie
Seal Length
30 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8814
Zoro #
G515832766
UPC #
841436096577
Country of Origin
Multiple
Dimensions
Thickness
8 mil
Seal Length
30 in
Overall Length
36 in
Width
30 in
Details
Hang Hole
No
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Color
Clear
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.