Open-Ended Bag, 8 mil, Clear, Twist Tie, 500 PK
Mfr # PB8802
Zoro # G615832741
product price: $88.29
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Seal Length
9 in
Overall Length
12 in
Width
9 in
Bag Material
Polyethylene
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8802
Zoro #
G615832741
UPC #
841436096461
Country of Origin
Multiple
Dimensions
Seal Length
9 in
Overall Length
12 in
Width
9 in
Thickness
8 mil
Details
Bag Material
Polyethylene
Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Material
Polyethylene
Item
Open-Ended Bag
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.