Open-Ended Bag, 8 mil, Clear, Twist Tie, 500 PK
Mfr # PB8803
Zoro # G415832729
product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Seal Length
10 in
Package Configuration
Case Pack
Overall Length
12 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8803
Zoro #
G415832729
UPC #
841436096478
Country of Origin
Multiple
Dimensions
Seal Length
10 in
Overall Length
12 in
Width
10 in
Thickness
8 mil
Details
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Color
Clear
Item
Open-Ended Bag
Material
Polyethylene
Hang Hole
No
Bag Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.