Open-Ended Bag, Heat Seal, 12 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Pink

  • Mfr # 231218200L

  • Zoro # G712221264


product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Width
12 in
Color
Pink
Bag Closure Type
Heat Seal
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231218200L
Zoro #
G712221264
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 mil
Width
12 in
Overall Length
18 in
Seal Length
12 in

Details

Color
Pink
Bag Closure Type
Heat Seal
Item
Open-Ended Bag
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Anti-Static, Open-Ended Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, With Hang Hole Hang Hole Not Included, Pink, Package Configuration Flat Pack, Seal Length 12 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.