Open-Ended Bag, Heat Seal, 12 in W, 6 mil Thick, Low Density Polyethylene (LDPE), Pink
Mfr # 231218600
Zoro # G912221217
product price: $401.99
/pk 500, $0.80/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Width
12 in
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Heat Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231218600
Zoro #
G912221217
UPC #
-
Country of Origin
United States
Dimensions
Thickness
6 mil
Width
12 in
Overall Length
18 in
Seal Length
12 in
Details
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Item
Open-Ended Bag
Bag Closure Type
Heat Seal
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Description
Bag Features Anti-Static, Open-Ended Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 6 mil, Width 12 in, With Hang Hole Hang Hole Not Included, Pink, Package Configuration Flat Pack, Seal Length 12 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.