Open-Ended Bag, Heat Seal, 4 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Pink

  • Mfr # 230406400

  • Zoro # G612221203


product price: $75.89
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
4 in
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Heat Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230406400
Zoro #
G612221203
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 mil
Width
4 in
Overall Length
6 in
Seal Length
4 in

Details

Color
Pink
Item
Open-Ended Bag
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Heat Seal
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Anti-Static, Open-Ended Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, With Hang Hole Hang Hole Not Included, Pink, Package Configuration Flat Pack, Seal Length 4 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.