Shop ZORO SELECT
See all product information
Create Account
Open-Ended Bag, Heat Seal, 6 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Pink
- Mfr # 230612400
- Zoro # G812221249
product price:Â
$
180.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Color
Pink
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Heat Seal
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230612400
- Zoro #
- G812221249
- UPC #
- -
- Country of Origin
- United States
- Color
- Pink
- Bag Material
- Low Density Polyethylene (LDPE)
- Item
- Open-Ended Bag
- Bag Closure Type
- Heat Seal
- With Hang Hole
- Hang Hole Not Included
- Package Configuration
- Flat Pack
- Wire Color
- Pink
Dimensions
- Thickness
- 4 mil
- Width
- 6 in
- Overall Length
- 12 in
- Seal Length
- 6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Bag Features Anti-Static, Open-Ended Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, With Hang Hole Hang Hole Not Included, Pink, Package Configuration Flat Pack, Seal Length 6 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.