Open-Ended Poly Bag, 1 mil, Clear, 1000 PK
Mfr # 10F-0911
Zoro # G516146725
product price: $18.29
/pk 1000, $0.02/eaKey Features
Bag Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Color
Clear
Thickness
1 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F-0911
Zoro #
G516146725
UPC #
654866049323
Country of Origin
Multiple
Dimensions
Thickness
1 mil
Overall Length
11 in
Seal Length
11 in
Width
9 in
Details
Bag Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Color
Clear
Material
Low Density Polyethylene (LDPE)
Item
Open-Ended Poly Bag
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 9 in, With Hang Hole Hang Hole Not Included, Clear, Seal Length 11 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.