Open-Ended Poly Bag, 1 mil, Clear, 1000 PK
Mfr # 10F-0916
Zoro # G116146736
product price: $25.99
/pk 1000, $0.03/eaKey Features
Thickness
1 mil
Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Width
9 in
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10F-0916
Zoro #
G116146736
UPC #
654866049330
Country of Origin
Multiple
Dimensions
Thickness
1 mil
Width
9 in
Overall Length
16 in
Seal Length
16 in
Details
Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Item
Open-Ended Poly Bag
Hang Hole
No
Color
Clear
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 9 in, With Hang Hole Hang Hole Not Included, Clear, Seal Length 16 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.