Zoro Homepage

Open-Ended Poly Bag, 1 mil, Clear, 1000 PK

  • Mfr # 10F-1014

  • Zoro # G716146754


product price: $25.29
/pk 1000, $0.03/ea

Key Features

Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Overall Length
14 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-1014
Zoro #
G716146754
UPC #
654866049347
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Width
10 in
Seal Length
14 in
Thickness
1 mil

Details

Hang Hole
No
Item
Open-Ended Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Color
Clear
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 10 in, With Hang Hole Hang Hole Not Included, Clear, Seal Length 14 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.