Open-Ended Poly Bag, 1 mil, Clear, 1000 PK
Mfr # 10F-1316
Zoro # G616146748
product price: $36.15
/pk 1000, $0.04/eaKey Features
Seal Length
16 in
Thickness
1 mil
Width
13 in
Hang Hole
No
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F-1316
Zoro #
G616146748
UPC #
654866049385
Country of Origin
Multiple
Dimensions
Seal Length
16 in
Thickness
1 mil
Width
13 in
Overall Length
16 in
Details
Item
Open-Ended Poly Bag
Hang Hole
No
Color
Clear
Material
Low Density Polyethylene (LDPE)
Bag Material
Low Density Polyethylene (LDPE)
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 13 in, With Hang Hole Hang Hole Not Included, Clear, Seal Length 16 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.