Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Poly Bag, 1 mil, Clear, 1000 PK

  • Mfr # 10F-1320

  • Zoro # G816146722


product price: $44.49
/pk 1000, $0.04/ea

Key Features

Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Thickness
1 mil
Seal Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-1320
Zoro #
G816146722
UPC #
654866049392
Country of Origin
Multiple

Dimensions

Thickness
1 mil
Seal Length
20 in
Width
13 in
Overall Length
20 in

Details

Bag Material
Low Density Polyethylene (LDPE)
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Color
Clear
Item
Open-Ended Poly Bag
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 13 in, With Hang Hole Hang Hole Not Included, Clear, Seal Length 20 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.