Open-Ended Poly Bag, 1 mil, Clear, 1000 PK
Mfr # 10F-1422
Zoro # G716146761
product price: $52.69
/pk 1000, $0.05/eaKey Features
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Thickness
1 mil
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10F-1422
Zoro #
G716146761
UPC #
654866049415
Country of Origin
Multiple
Dimensions
Thickness
1 mil
Seal Length
22 in
Width
1 in
Overall Length
22 in
Details
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Color
Clear
Item
Open-Ended Poly Bag
Bag Material
Low Density Polyethylene (LDPE)
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 1 in, With Hang Hole Hang Hole Not Included, Clear, Seal Length 22 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.