Zoro Homepage

Open-Ended Poly Bag, 1 mil, Clear, 250 PK

  • Mfr # 10F-4448

  • Zoro # G516146749


product price: $86.59
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Color
Clear
Seal Length
48 in
Material
Linear Low Density Polyethylene (LLDPE)
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-4448
Zoro #
G516146749
UPC #
654866049484
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Seal Length
48 in
Thickness
1 mil
Width
44 in

Details

Color
Clear
Item
Open-Ended Poly Bag
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Width 44 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 48 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.