Zoro Homepage

Open-Ended Poly Bag, 1 mil, Clear, 500 PK

  • Mfr # 10F-2636

  • Zoro # G016146768


product price: $76.79
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Seal Length
36 in
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-2636
Zoro #
G016146768
UPC #
654866049453
Country of Origin
Multiple

Dimensions

Seal Length
36 in
Width
26 in
Thickness
1 mil
Overall Length
36 in

Details

Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Item
Open-Ended Poly Bag
Color
Clear
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Width 26 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 36 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.