Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Poly Bag, 1 mil, Clear, 500 PK

  • Mfr # 10F-2836

  • Zoro # G716146808


product price: $82.69
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Seal Length
36 in
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Color
Clear
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-2836
Zoro #
G716146808
UPC #
654866049477
Country of Origin
Multiple

Dimensions

Seal Length
36 in
Width
28 in
Thickness
1 mil
Overall Length
36 in

Details

Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Color
Clear
Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Width 28 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 36 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.