Zoro Homepage

Open-Ended Poly Bag, 1.25 mil, Clear, Open Top, 500 PK

  • Mfr # 7F2430

  • Zoro # G116146767


product price: $60.89
/pk 500, $0.12/ea

Key Features

Bag Material
Linear Low Density Polyethylene (LLDPE)
Bag Closure Type
Open Top
Seal Length
30 in
Color
Clear
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F2430
Zoro #
G116146767
UPC #
654866021954
Country of Origin
Multiple

Dimensions

Seal Length
30 in
Width
24 in
Overall Length
30 in
Thickness
1.25 mil

Details

Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Bag Closure Type
Open Top
Color
Clear
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Bag Features Standard, Open-Ended Poly Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 1.25 mil, Width 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Bag, Seal Length 30 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.