Zoro Homepage

Open-Ended Poly Bag, 1.25 mil, Clear, Open Top, 500 PK

  • Mfr # 7F3036

  • Zoro # G416146818


product price: $88.59
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Width
30 in
Bag Material
Linear Low Density Polyethylene (LLDPE)
Seal Length
36 in
Thickness
1.25 mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F3036
Zoro #
G416146818
UPC #
654866022029
Country of Origin
Multiple

Dimensions

Width
30 in
Seal Length
36 in
Thickness
1.25 mil
Overall Length
36 in

Details

Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Bag Closure Type
Open Top
Package Configuration
Bag
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Bag Features Standard, Open-Ended Poly Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 1.25 mil, Width 30 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Bag, Seal Length 36 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.