Open-Ended Poly Bag, 2 mil, Clear, 1000 PK
Mfr # 20F-0911
Zoro # G616146724
product price: $34.29
/pk 1000, $0.03/eaKey Features
Thickness
2 mil
Material
Linear Low Density Polyethylene (LLDPE)
Seal Length
11 in
Overall Length
11 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-0911
Zoro #
G616146724
UPC #
654866049521
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Seal Length
11 in
Overall Length
11 in
Width
9 in
Details
Item
Open-Ended Poly Bag
Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 9 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 11 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.