Open-Ended Poly Bag, 2 mil, Clear, 1000 PK
Mfr # 20F-1313
Zoro # G016146805
product price: $57.19
/pk 1000, $0.06/eaKey Features
Package Configuration
Bag
Width
13 in
Overall Length
13 in
Material
Linear Low Density Polyethylene (LLDPE)
Seal Length
13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20F-1313
Zoro #
G016146805
UPC #
654866049576
Country of Origin
Multiple
Dimensions
Width
13 in
Overall Length
13 in
Seal Length
13 in
Thickness
2 mil
Details
Package Configuration
Bag
Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Item
Open-Ended Poly Bag
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 13 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 13 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.