Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 1000 PK

  • Mfr # 20F-1314

  • Zoro # G916146721


product price: $61.59
/pk 1000, $0.06/ea

Key Features

Width
13 in
Hang Hole
No
Material
Linear Low Density Polyethylene (LLDPE)
Seal Length
14 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-1314
Zoro #
G916146721
UPC #
654866049583
Country of Origin
Multiple

Dimensions

Width
13 in
Seal Length
14 in
Overall Length
14 in
Thickness
2 mil

Details

Hang Hole
No
Material
Linear Low Density Polyethylene (LLDPE)
Item
Open-Ended Poly Bag
Color
Clear
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 13 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 14 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.