Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 1000 PK

  • Mfr # 20F-1317

  • Zoro # G316146796


product price: $74.79
/pk 1000, $0.07/ea

Key Features

Overall Length
17 in
Seal Length
17 in
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-1317
Zoro #
G316146796
UPC #
654866049606
Country of Origin
Multiple

Dimensions

Overall Length
17 in
Seal Length
17 in
Width
13 in
Thickness
2 mil

Details

Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
Color
Clear
Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 13 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 17 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.