Open-Ended Poly Bag, 2 mil, Clear, 1000 PK
Mfr # 20F-1318
Zoro # G416146719
product price: $79.19
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Material
Linear Low Density Polyethylene (LLDPE)
Overall Length
18 in
Width
13 in
Package Configuration
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-1318
Zoro #
G416146719
UPC #
654866049613
Country of Origin
Multiple
Dimensions
Overall Length
18 in
Width
13 in
Thickness
2 mil
Seal Length
18 in
Details
Hang Hole
No
Material
Linear Low Density Polyethylene (LLDPE)
Item
Open-Ended Poly Bag
Package Configuration
Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 13 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 18 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.