Open-Ended Poly Bag, 2 mil, Clear, 1000 PK
Mfr # 20F-1328
Zoro # G216146766
product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
13 in
Thickness
2 mil
Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-1328
Zoro #
G216146766
UPC #
654866049637
Country of Origin
Multiple
Dimensions
Width
13 in
Thickness
2 mil
Seal Length
28 in
Overall Length
28 in
Details
Color
Clear
Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 13 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 28 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.