Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 1000 PK

  • Mfr # 20F-1418

  • Zoro # G616146731


product price: $85.29
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Package Configuration
Bag
Seal Length
18 in
Width
14 in
Material
Linear Low Density Polyethylene (LLDPE)
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-1418
Zoro #
G616146731
UPC #
654866049644
Country of Origin
Multiple

Dimensions

Seal Length
18 in
Width
14 in
Overall Length
18 in
Thickness
2 mil

Details

Package Configuration
Bag
Item
Open-Ended Poly Bag
Material
Linear Low Density Polyethylene (LLDPE)
Bag Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Hang Hole
No
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 14 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 18 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.