Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 1000 PK

  • Mfr # 20F-1422

  • Zoro # G116146743


product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Bag Material
Linear Low Density Polyethylene (LLDPE)
Thickness
2 mil
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-1422
Zoro #
G116146743
UPC #
654866049651
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
14 in
Overall Length
22 in
Seal Length
22 in

Details

Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Color
Clear
Hang Hole
No
Item
Open-Ended Poly Bag
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 14 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 22 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.