Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 1000 PK

  • Mfr # 20F-1426

  • Zoro # G916146769


product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Seal Length
26 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-1426
Zoro #
G916146769
UPC #
654866049668
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Seal Length
26 in
Overall Length
26 in
Width
14 in

Details

Item
Open-Ended Poly Bag
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Color
Clear
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 14 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 26 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.