Open-Ended Poly Bag, 2 mil, Clear, 1000 PK
Mfr # 20F-1518
Zoro # G116146798
product price: $91.39
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Thickness
2 mil
Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-1518
Zoro #
G116146798
UPC #
654866049682
Country of Origin
Multiple
Dimensions
Overall Length
18 in
Thickness
2 mil
Seal Length
18 in
Width
15 in
Details
Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
Color
Clear
Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 15 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 18 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.