Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 1000 PK

  • Mfr # 20F-1626

  • Zoro # G116146804


product price: $136.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Package Configuration
Bag
Thickness
2 mil
Color
Clear
Seal Length
26 in
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-1626
Zoro #
G116146804
UPC #
654866049712
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Seal Length
26 in
Width
16 in
Overall Length
26 in

Details

Package Configuration
Bag
Color
Clear
Hang Hole
No
Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 16 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 26 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.