Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 250 PK

  • Mfr # 20F-2040

  • Zoro # G216146803


product price: $65.59
/pk 250, $0.26/ea

Key Features

Thickness
2 mil
Package Configuration
Bag
Overall Length
40 in
Width
20 in
Material
Linear Low Density Polyethylene (LLDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-2040
Zoro #
G216146803
UPC #
654866049804
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Overall Length
40 in
Width
20 in
Seal Length
40 in

Details

Item
Open-Ended Poly Bag
Package Configuration
Bag
Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 20 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 40 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.