Open-Ended Poly Bag, 2 mil, Clear, 250 PK
Mfr # 20F-2432
Zoro # G716146716
product price: $62.99
/pk 250, $0.25/eaKey Features
Hang Hole
No
Seal Length
32 in
Width
24 in
Bag Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-2432
Zoro #
G716146716
UPC #
654866049866
Country of Origin
Multiple
Dimensions
Seal Length
32 in
Width
24 in
Thickness
2 mil
Overall Length
32 in
Details
Item
Open-Ended Poly Bag
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Package Configuration
Bag
Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 24 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 32 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.