Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 250 PK

  • Mfr # 20F-2632

  • Zoro # G316146710


product price: $68.19
/pk 250, $0.27/ea

Key Features

Hang Hole
No
Overall Length
32 in
Color
Clear
Width
26 in
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-2632
Zoro #
G316146710
UPC #
654866049897
Country of Origin
Multiple

Dimensions

Overall Length
32 in
Width
26 in
Thickness
2 mil
Seal Length
32 in

Details

Item
Open-Ended Poly Bag
Hang Hole
No
Color
Clear
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 26 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 32 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.