Open-Ended Poly Bag, 2 mil, Clear, 250 PK
Mfr # 20F-2836
Zoro # G616146786
product price: $82.69
/pk 250, $0.33/ea
Free Shipping & Returns
Key Features
Seal Length
36 in
Thickness
2 mil
Package Configuration
Bag
Overall Length
36 in
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-2836
Zoro #
G616146786
UPC #
654866049958
Country of Origin
Multiple
Dimensions
Seal Length
36 in
Thickness
2 mil
Overall Length
36 in
Width
28 in
Details
Package Configuration
Bag
Hang Hole
No
Color
Clear
Bag Material
Linear Low Density Polyethylene (LLDPE)
Item
Open-Ended Poly Bag
Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 28 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 36 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.