Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 500 PK

  • Mfr # 20F-2022

  • Zoro # G116146781


product price: $72.19
/pk 500, $0.14/ea

Key Features

Color
Clear
Width
20 in
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-2022
Zoro #
G116146781
UPC #
654866049750
Country of Origin
Multiple

Dimensions

Width
20 in
Seal Length
22 in
Thickness
2 mil
Overall Length
22 in

Details

Item
Open-Ended Poly Bag
Color
Clear
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 20 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 22 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.