Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, 500 PK

  • Mfr # 20F-2032

  • Zoro # G816146753


product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Hang Hole
No
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F-2032
Zoro #
G816146753
UPC #
654866049781
Country of Origin
Multiple

Dimensions

Overall Length
32 in
Seal Length
32 in
Thickness
2 mil
Width
20 in

Details

Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Item
Open-Ended Poly Bag
Package Configuration
Bag
Hang Hole
No
Color
Clear
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 20 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 32 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.