Open-Ended Poly Bag, 2 mil, Clear, 500 PK
Mfr # 20F-2222
Zoro # G916146806
product price: $79.39
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
2 mil
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-2222
Zoro #
G916146806
UPC #
654866049811
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Seal Length
22 in
Overall Length
22 in
Width
22 in
Details
Color
Clear
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Item
Open-Ended Poly Bag
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 22 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 22 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.