Open-Ended Poly Bag, 2 mil, Clear, 500 PK
Mfr # 20F-2426
Zoro # G816146784
product price: $102.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Seal Length
26 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20F-2426
Zoro #
G816146784
UPC #
654866049859
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Seal Length
26 in
Overall Length
26 in
Width
24 in
Details
Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
Item
Open-Ended Poly Bag
Color
Clear
Hang Hole
No
Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 24 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 26 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.