Zoro Homepage

Open-Ended Poly Bag, 2 mil, Clear, Open Top, 500 PK

  • Mfr # 8F2436

  • Zoro # G316146789


product price: $70.89
/pk 250, $0.28/ea

Key Features

Width
24 in
Thickness
2 mil
Material
Linear Low Density Polyethylene (LLDPE)
Overall Length
36 in
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8F2436
Zoro #
G316146789
UPC #
654866006722
Country of Origin
Multiple

Dimensions

Width
24 in
Thickness
2 mil
Overall Length
36 in
Seal Length
36 in

Details

Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Bag Closure Type
Open Top
Item
Open-Ended Poly Bag
Package Configuration
Bag
Color
Clear
Bag Material
Linear Low Density Polyethylene (LLDPE)
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Bag Features Standard, Open-Ended Poly Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Bag, Seal Length 36 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.