Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Poly Bag, 3 mil, Clear, 1000 PK

  • Mfr # 30F-1120

  • Zoro # G316146802


product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Width
11 in
Bag Material
Linear Low Density Polyethylene (LLDPE)
Seal Length
20 in
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F-1120
Zoro #
G316146802
UPC #
654866049996
Country of Origin
Multiple

Dimensions

Overall Length
20 in
Width
11 in
Seal Length
20 in
Thickness
3 mil

Details

Bag Material
Linear Low Density Polyethylene (LLDPE)
Item
Open-Ended Poly Bag
Hang Hole
No
Color
Clear
Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Bag
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 3 mil, Width 11 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 20 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.