Open-Ended Poly Bag, 4 mil, Clear, 1000 PK
Mfr # 40F-1116
Zoro # G816146739
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Color
Clear
Bag Material
Linear Low Density Polyethylene (LLDPE)
Seal Length
16 in
Material
Linear Low Density Polyethylene (LLDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40F-1116
Zoro #
G816146739
UPC #
654866050015
Country of Origin
Multiple
Dimensions
Overall Length
16 in
Seal Length
16 in
Width
11 in
Thickness
4 mil
Details
Color
Clear
Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Package Configuration
Bag
Item
Open-Ended Poly Bag
With Hang Hole
Hang Hole Not Included
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 11 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 16 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.