Zoro Homepage

Open-Ended Poly Bag, 4 mil, Clear, 250 PK

  • Mfr # 40F-2222

  • Zoro # G316146703


product price: $79.39
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

Color
Clear
Package Configuration
Bag
Hang Hole
No
Thickness
4 mil
Seal Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F-2222
Zoro #
G316146703
UPC #
654866050060
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Seal Length
22 in
Overall Length
22 in
Width
22 in

Details

Item
Open-Ended Poly Bag
Color
Clear
Package Configuration
Bag
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 22 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 22 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.