Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Poly Bag, 4 mil, Clear, 500 PK

  • Mfr # 40F-1120

  • Zoro # G416146788


product price: $72.19
/pk 500, $0.14/ea

Key Features

Color
Clear
Seal Length
20 in
Package Configuration
Bag
Thickness
4 mil
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F-1120
Zoro #
G416146788
UPC #
654866050022
Country of Origin
Multiple

Dimensions

Seal Length
20 in
Thickness
4 mil
Width
11 in
Overall Length
20 in

Details

Color
Clear
Package Configuration
Bag
Item
Open-Ended Poly Bag
Bag Material
Linear Low Density Polyethylene (LLDPE)
Hang Hole
No
Material
Linear Low Density Polyethylene (LLDPE)
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 11 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 20 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.