Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Poly Bag, 4 mil, Clear, 500 PK

  • Mfr # 40F-1222

  • Zoro # G416146702


product price: $86.59
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Bag Material
Linear Low Density Polyethylene (LLDPE)
Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Package Configuration
Bag
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F-1222
Zoro #
G416146702
UPC #
654866050039
Country of Origin
Multiple

Dimensions

Overall Length
22 in
Width
12 in
Thickness
4 mil
Seal Length
22 in

Details

Bag Material
Linear Low Density Polyethylene (LLDPE)
Item
Open-Ended Poly Bag
Material
Linear Low Density Polyethylene (LLDPE)
Color
Clear
Package Configuration
Bag
Hang Hole
No
With Hang Hole
Hang Hole Not Included

Description

Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 12 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 22 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.